Shop All Pressure Modules
Fluke
Pressure Module
Mfr # FLUKE-750PA4EX
Zoro # G710457429
product price: $3,611.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Differential
- Pressure Range 0 to 15 psi (0 to 100 kPa)
- For Use With Fluke 718EX/725EX
- Reference Uncertainty (%) 0.03 %
- Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-750PA4EX
- Zoro # G710457429
- UPC # 095969769389
- Country of Origin China
- Category Pressure Modules
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Module |
Type | Differential |
Pressure Range | 0 to 15 psi (0 to 100 kPa) |
For Use With | Fluke 718EX/725EX |
Reference Uncertainty (%) | 0.03 % |
Calibration Certificate | Yes |
Low Side Media | Non-Corrosive Gas |
High Side Media | 316 SS; Non-Corrosive Gas |
Low Side Compatible With | Dry Air or Non-Corrosive Gas, Non-Corrosive Gas |
Includes | NPT, Metric (BSP) and M20 Adapters |
High Side Compatible With | 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas |
Description
Pressure Module, Differential, Pressure Range 0 to 15 psi (0 to 100 kPa), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kg/cm2)
- OAKTON Traceable Conductivity and TDS Standard, (00652-26)
- FLUKE Pressure Module, Gage, 0 to 100 psi (0 to 700 kPa), For Use With Fluke Calibrators (FLUKE-750P06)
- FLUKE Pressure Module, Dual, -1 to 1 psi (-7 to 7 kPa), For Use With Fluke Calibrators (FLUKE-750PD2)
- FLUKE Pressure Module, Dual, -15 to 300 psi (-100 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750PD27)
- FLUKE Pressure Module, High Pressure, 0 to 3000 psi (0 to 20 MPa), For Use With Fluke Calibrators (FLUKE-750P29)
- FLUKE Pressure Module, Gage, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750P27)
- FLUKE Pressure Module, Dual, -15 to 30 psi (-100 to 200 kPa), For Use With Fluke Calibrators (FLUKE-750PD5)
- Fluke Pressure Modules