Shop All Pressure Modules
Fluke
Pressure Module
Mfr # FLUKE-750P09EX
Zoro # G110457418
product price: $3,866.99
/ea
Free Shipping & Returns
$3,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gage
- Pressure Range 0 to 1,500 psi (0 to 10 mPa)
- For Use With Fluke 718EX/725EX
- Low Side Media Non-Corrosive Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-750P09EX
- Zoro # G110457418
- UPC # 095969769396
- Country of Origin China
- Category Pressure Modules
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Module |
Type | Gage |
Pressure Range | 0 to 1,500 psi (0 to 10 mPa) |
For Use With | Fluke 718EX/725EX |
Low Side Media | Non-Corrosive Gas |
Reference Uncertainty (%) | 0.017 % |
Low Side Compatible With | Dry Air or Non-Corrosive Gas, Non-Corrosive Gas |
High Side Media | 316 SS; Non-Corrosive Gas |
Calibration Certificate | Yes |
Includes | NPT, Metric (BSP) and M20 Adapters |
High Side Compatible With | 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas |
Description
Pressure Module, Gage, Pressure Range 0 to 1,500 psi (0 to 10 mPa), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 179/EDA-II Electronics Digital Multimeter & Deluxe Accessory Combo Kit (2718166)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 100 inH2O, 1/4 NPT Back Conn (25-210-100-inH2O-vac)
- FLUKE Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (Fluke 971)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FMD2)
- FLUKE Pressure Module, Gage, 0 to 100 psi (0 to 700 kPa), For Use With Fluke Calibrators (FLUKE-750P06)
- FLUKE Pressure Module, Gage, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750P27)
- FLUKE Pressure Module, High Pressure, 0 to 3000 psi (0 to 20 MPa), For Use With Fluke Calibrators (FLUKE-750P29)
- FLUKE Pressure Module, Gage, 0 to 1500 psi (0 to 10 MPa), For Use With Fluke Calibrators (FLUKE-750P09)
- FLUKE Pressure Module, Dual, -1 to 1 psi (-7 to 7 kPa), For Use With Fluke Calibrators (FLUKE-750PD2)
- FLUKE Pressure Module, Dual, -15 to 30 psi (-100 to 200 kPa), For Use With Fluke Calibrators (FLUKE-750PD5)
- DWYER INSTRUMENTS Pressure Module, Dcp200 Pressure Module (DCP200A)
- Fluke Pressure Modules