Shop All Pressure Modules
Fluke
Pressure Module, Differential, 0 to 0.03 psi, For Use With Fluke Calibrators
Mfr # FLUKE-750P00
Zoro # G7553944
product price: $2,586.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Differential
- Pressure Range 0 to 0.03 psi
- Total Uncertainty 0.3 %
- For Use With Fluke Calibrators
- Reference Uncertainty (%) 0.15 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-750P00
- Zoro # G7553944
- UPC # 095969673297
- Country of Origin China
- Category Pressure Modules
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Module |
Type | Differential |
Pressure Range | 0 to 0.03 psi |
Total Uncertainty | 0.3 % |
For Use With | Fluke Calibrators |
Reference Uncertainty (%) | 0.15 % |
High Side Media | Non-Corrosive Gas |
High Side Compatible With | Non-Corrosive Gas |
Includes | Adapters, Certificate of Calibration |
Low Side Compatible With | Non-Corrosive Gas |
Fitting Material | Stainless Steel |
Calibration Certificate | NIST Traceable |
Low Side Media | Non-Corrosive Gas |
Description
Pressure Module, Differential, Pressure Range 0 to 0.03 psi, Total Uncertainty 0.300 Percent, High Side Compatible With Non-Corrosive Gas, Low Side Compatible With Non-Corrosive Gas, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- B&K PRECISION Bench Digital Multimeter (5493CGPIB)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kg/cm2, 7/16"-20 Back Conn, Glycerin Filled (25-310-SST-5000-psi/kg/cm2)
- FLUKE Pressure Module, Dual, -15 to 300 psi (-100 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750PD27)
- FLUKE Pressure Module, Dual, -1 to 1 psi (-7 to 7 kPa), For Use With Fluke Calibrators (FLUKE-750PD2)
- FLUKE Pressure Module, Gage, 0 to 100 psi (0 to 700 kPa), For Use With Fluke Calibrators (FLUKE-750P06)
- FLUKE Pressure Module, Gage, 0 to 1500 psi (0 to 10 MPa), For Use With Fluke Calibrators (FLUKE-750P09)
- FLUKE Pressure Module, Dual, -15 to 30 psi (-100 to 200 kPa), For Use With Fluke Calibrators (FLUKE-750PD5)
- FLUKE Pressure Module, High Pressure, 0 to 3000 psi (0 to 20 MPa), For Use With Fluke Calibrators (FLUKE-750P29)
- DWYER INSTRUMENTS Pressure Module, Dcp200 Pressure Module (DCP200A)
- Fluke Pressure Modules