Shop All Pressure Modules
Fluke
Pressure Module, Absolute, 0 to 30 psi (0 to 200 KPa), For Use With Fluke Calibrators
Mfr # FLUKE-750PA5
Zoro # G7575601
product price: $2,609.99
/ea
Free Shipping & Returns
$2,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Absolute
- Pressure Range 0 to 30 psi (0 to 200 KPa)
- Total Uncertainty 0.06 %
- For Use With Fluke Calibrators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-750PA5
- Zoro # G7575601
- UPC # 095969673471
- Country of Origin China
- Category Pressure Modules
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Module |
Type | Absolute |
Pressure Range | 0 to 30 psi (0 to 200 KPa) |
Total Uncertainty | 0.06 % |
For Use With | Fluke Calibrators |
Reference Uncertainty (%) | 0.03 % |
Includes | Adapters, Certificate of Calibration |
Calibration Certificate | NIST Traceable |
High Side Compatible With | 316 Stainless Steel |
Fitting Material | Stainless Steel |
High Side Media | 316 SS |
Description
Pressure Module, Absolute, Pressure Range 0 to 30 psi (0 to 200 KPa), Total Uncertainty 0.060 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 100 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-100)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-287/CWG)
- MARCO 115-Volt AC Power Cord for Barricade (1050103)
- FLUKE Pressure Module, Gage, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750P27)
- FLUKE Pressure Module, Dual, -15 to 300 psi (-100 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750PD27)
- FLUKE Pressure Module, Dual, -15 to 30 psi (-100 to 200 kPa), For Use With Fluke Calibrators (FLUKE-750PD5)
- FLUKE Pressure Module, Gage, 0 to 1500 psi (0 to 10 MPa), For Use With Fluke Calibrators (FLUKE-750P09)
- FLUKE Pressure Module, Dual, -1 to 1 psi (-7 to 7 kPa), For Use With Fluke Calibrators (FLUKE-750PD2)
- FLUKE Pressure Module, High Pressure, 0 to 3000 psi (0 to 20 MPa), For Use With Fluke Calibrators (FLUKE-750P29)
- FLUKE Pressure Module, Gage, 0 to 100 psi (0 to 700 kPa), For Use With Fluke Calibrators (FLUKE-750P06)
- Fluke Pressure Modules