Shop All Process Calibrators
Fluke
Pressure Calibrator, 36 psi to 3000 psi
Mfr # FLK-721EX-3630
Zoro # G0083645
product price: $3,736.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Measurement Range 0 to 24mA DC
- Pressure Source External
- Loop Supply Voltage No
- Internal Pressure Measurement Range -14 to 36 psi and 0 to 3000 psi
- RTD Type PT 100, PT 385
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-721EX-3630
- Zoro # G0083645
- UPC # 095969797566
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Pressure Calibrator |
Current Measurement Range | 0 to 24mA DC |
Pressure Source | External |
Loop Supply Voltage | No |
Internal Pressure Measurement Range | -14 to 36 psi and 0 to 3000 psi |
RTD Type | PT 100, PT 385 |
Measurement Functions | mA DC, Pressure, Temperature |
RTD Temperature Range | -40 Degrees to 150 Degrees C |
Powered By | (4) AA Alkaline Batteries |
Calibration Certificate | yes |
Includes | Aligator Clips, Calibration Certification, Fluke 721Ex Calibrator, Magnetic Hanger, Manuals On CD, Quick Start Guide, Soft Case, Test Leads |
Safety Rating | IECEx and Atex Ex ia IIB T3 Gb |
Displayed Pressure Units | bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, mm wc, mPa, psi |
Display | Multiline LCD |
Description
Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Temperature, Internal Pressure Measurement Range -14 to 36 psi and 0 to 3000 psi, Loop Supply Voltage No, Current Measurement Range 0 to 24mA DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD, Safety Rating IECEx and Atex Ex ia IIB T3 Gb, Calibration Certificate Yes, Powered By (4) AA Alkaline Batteries, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, LCD, 1,000 A, 1.6 in (41 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-376 FC/WWG)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C160)
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (MG1-15-A-9V-R)
- EXTECH Combustible Gas Detector, Flex Gooseneck (EZ40)
- FLUKE Pressure Calibrator, -12 to 120 psi (FLUKE-719 100G)
- FLUKE Process Calibrator, Current and Voltage (Fluke-715)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-721-3603)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- FLUKE Drywell, Temperature (9144-DW-156)
- FLUKE Datalogger, Temperature (1620A-S-156)
- FLUKE Loop Calibrator (FLUKE-709)
- Fluke Process Calibrators