Shop All Process Calibrators
Fluke
Pressure Calibrator, -12 to 500 psi
Mfr # FLUKE-721-1605
Zoro # G6190502
Free Shipping & Returns
$3,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 24mA DC
- Voltage Measurement Range 0 to 30V DC
- Pressure Source External
- Loop Supply Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-721-1605
- Zoro # G6190502
- UPC # 095969673907
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 24mA DC |
Item | Handheld Pressure Calibrator |
Voltage Measurement Range | 0 to 30V DC |
Pressure Source | External |
Loop Supply Voltage | 24V DC |
Internal Pressure Measurement Range | -14 to 16 psi and -12 to 500 psi |
Pressure Modules | 700P Series (29 Ranges) |
RTD Type | PT 100, PT 385 |
RTD Temperature Range | -40 Degrees to 150 Degrees C |
Pressure Range with External Modules | -15 psi to 10,000 psi |
Measurement Functions | mA DC, Pressure, Temperature, VDC |
Source Current | 4 to 24mA DC |
Calibration Certificate | NIST |
Displayed Pressure Units | bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi |
Display | Multiline LCD |
Includes | Batteries, Carry Case, Getting Started Manual, Product Manuals CD, Quick Reference Guide, Test Leads, Traceable Calibration Certificate |
Standards | CE, CSA, KCC, RCM, TUV |
Powered By | (4) AA Alkaline Batteries |
Internal Pressure Range Accuracy | +/-0.025% Full Scale |
Description
Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Temperature, VDC, Internal Pressure Measurement Range -14 to 16 psi and -12 to 500 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Source Current 4 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD, Standards CE, CSA, KCC, RCM, TUV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"Single Scale (S101D-254F)
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color (LA243771)
- FLUKE Drywell, Temperature Calibrator (9140-B-156)
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- FLUKE Documenting Process Calibrator (Fluke-753)
- FLUKE Automatic Pressure Calibrator, 24V DC (FLK-729PRO 7M)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (Fluke-724)
- FLUKE Replacement for Fluke 707 (707 FLUKE)
- Fluke Process Calibrators