Shop All Process Calibrators
Fluke
Pressure Calibrator, -12 to 300 psi
Mfr # Fluke-718Ex-300
Zoro # G7904994
product price: $5,407.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Measurement Range 0 to 24mA DC
- Pressure Source Internal Hand Pump
- Internal Pressure Measurement Range -12 to 300 psi
- Internally Generated Pressure Range 0 to 300 psi
- Pressure Modules 700P Ex Series (8 Ranges)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-718Ex-300
- Zoro # G7904994
- UPC # 095969413862
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Pressure Calibrator |
Current Measurement Range | 0 to 24mA DC |
Pressure Source | Internal Hand Pump |
Internal Pressure Measurement Range | -12 to 300 psi |
Internally Generated Pressure Range | 0 to 300 psi |
Pressure Modules | 700P Ex Series (8 Ranges) |
Pressure Range with External Modules | 3000 psi |
Measurement Functions | mA DC, Pressure |
Safety Rating | ATEX II 1G EEx ia IIC T4, Class 1, Division 1, Group A-D |
Calibration Certificate | NIST |
Powered By | 9V Battery |
Display | Multiline LCD |
Includes | CD Users Manuals, Fluke 718Ex CCD content control drawing and NIST- traceable calibration report and data, Protective Red Holster, Test Clips, Test Leads |
Internal Pressure Range Accuracy | +/-0.05% Full Scale |
Standards | CSA |
Displayed Pressure Units | bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi |
Description
Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 300 psi, Internally Generated Pressure Range 0 to 300 psi, Pressure Range with External Modules 3000 psi, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards CSA, Safety Rating ATEX II 1G EEx ia IIC T4, Class 1, Division 1, Group A-D, Calibration Certificate NIST, Powered By 9V Battery, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Deluxe Digital Manometer (DM8200)
- CROMPTON 0-500A AMP AMMETER (016-01AA-ECSF)
- SCS Wrist Strap Monitor 725 (725)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack (FLK2AC/90-1000V5PK)
- FLUKE Process Calibrator, Current and Voltage (Fluke-715)
- FLUKE Datalogger, Temperature (1620A-S-156)
- FLUKE Pressure Calibrator, -12 to 120 psi (FLUKE-719 100G)
- FLUKE Datalogger, Temperature (1620A-H-156)
- FLUKE Pressure Calibrator, -12 to 30 psi (Fluke-717 30)
- FLUKE Drywell, Temperature Calibrator (9140-B-156)
- FLUKE Multifunction Calibrator, Process (FLUKE-726)
- Fluke Process Calibrators