Shop All Process Calibrators
Fluke
Pressure Calibrator, -12 to 30 psi
Mfr # FLUKE-719PRO 30G
Zoro # G6223935
product price: $5,341.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Measurement Range 0 to 24mA DC
- Pressure Source Internal Electric Pump
- Voltage Measurement Range 0 to 30V DC
- Loop Supply Voltage 24V DC
- Internal Pressure Measurement Range -12 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-719PRO 30G
- Zoro # G6223935
- UPC # 095969673792
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 24mA DC |
Item | Handheld Pressure Calibrator |
Pressure Source | Internal Electric Pump |
Voltage Measurement Range | 0 to 30V DC |
Loop Supply Voltage | 24V DC |
Internal Pressure Measurement Range | -12 to 30 psi |
RTD Type | PT 100, PT 385 |
Internally Generated Pressure Range | -12 to 30 psi |
Pressure Modules | 700P Series (29 Ranges) |
Pressure Range with External Modules | -15 psi to 10,000 psi |
Measurement Functions | mA DC, Pressure, Temperature, VDC |
RTD Temperature Range | -40 Degrees to 150 Degrees C |
Source Current | 4 to 20mA DC |
Displayed Pressure Units | bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi |
Calibration Certificate | NIST |
Standards | CE, CSA, KCC, RCM, TUV |
Powered By | (8) Alkaline AA Batteries |
Internal Pressure Range Accuracy | +/-0.035% of Full Scale |
Display | Multiline LCD |
Includes | 1/4 inch NPT to 1/4 inch ISO adapter, Accessory hose kit with (2) 1/8 inch quick fit adapters and 1 meter of hose, Carrying case, Fluid trap, Printed user's manual and user's manual on CD-ROM in 14 languages, Test Leads with Alligator Clips, Traceable Certificate of Calibration |
Description
Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Temperature, VDC, Internal Pressure Measurement Range -12 to 30 psi, Internally Generated Pressure Range -12 to 30 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Source Current 4 to 20mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1050RT260C)
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 (69032)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 4 In H2O (2004)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-719PRO 300G)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- FLUKE Documenting Process Calibrator (Fluke-753)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-721-3603)
- FLUKE Pressure Calibrator, -12 to 3000 psi (FLUKE-717-3000G)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (Fluke-724)
- Fluke Process Calibrators