Shop All Process Calibrators
Fluke
Pressure Calibrator, -12 to 30 psi
Mfr # Fluke-718 30
Zoro # G7819332
product price: $3,867.99
/ea
Free Shipping & Returns
$3,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 24mA DC
- Pressure Source Internal Hand Pump
- Loop Supply Voltage 24V DC
- Internal Pressure Measurement Range -12 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-718 30
- Zoro # G7819332
- UPC # 095969062084
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr, 1 yr On Pump |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 24mA DC |
Item | Handheld Pressure Calibrator |
Pressure Source | Internal Hand Pump |
Loop Supply Voltage | 24V DC |
Internal Pressure Measurement Range | -12 to 30 psi |
Internally Generated Pressure Range | 0 to 30 psi |
Pressure Modules | 750P Series (50 Ranges) |
Measurement Functions | mA DC, Pressure |
Pressure Range with External Modules | 1 in wc to 10,000 psi |
Standards | EMC EN50082-1: 1992 and EN55022: 1994 Class B, ISA-82.02.01 (IEC 61010-1 Mod) CSA C22.2 No. 1010.1 |
Includes | Holster, NIST - Traceable calibration report and data, Test Clips and Instructions, Test Leads, Two 9V alkaline batteries |
Powered By | (2) 9V Alkaline Batteries |
Internal Pressure Range Accuracy | +/-0.05% Full Scale |
Calibration Certificate | NIST |
Displayed Pressure Units | bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi |
Display | Multiline LCD |
Description
Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 30 psi, Internally Generated Pressure Range 0 to 30 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards EMC EN50082-1: 1992 and EN55022: 1994 Class B, ISA-82.02.01 (IEC 61010-1 Mod) CSA C22.2 No. 1010.1, Calibration Certificate NIST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- ALLPOINTS Timer Gralab (181303)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T436)
- POMONA ELECTRONICS Test Lead Kit, 300V (5543B)
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- FLUKE Process Meter, 0 to 1000VAC/DC, Infrared (FLUKE-789/T3000 FC)
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- FLUKE Pressure Calibrator, -12 to 120 psi (FLUKE-719 100G)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-721-3603)
- FLUKE Drywell, Temperature (9143-A-156)
- Fluke Process Calibrators