Shop All Process Calibrators
Fluke
Pressure Calibrator, -12 to 30 psi
Mfr # Fluke-717 30
Zoro # G8020363
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 24mA DC
- Pressure Source External
- Loop Supply Voltage 24V DC
- Internal Pressure Measurement Range -12 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-717 30
- Zoro # G8020363
- UPC # 095969059893
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 24mA DC |
Item | Handheld Pressure Calibrator |
Pressure Source | External |
Loop Supply Voltage | 24V DC |
Internal Pressure Measurement Range | -12 to 30 psi |
Pressure Modules | 750P Series (50 Ranges) |
Measurement Functions | mA DC, Pressure |
Pressure Range with External Modules | 1 in wc to 10,000 psi |
Powered By | 9V Alkaline Battery |
Includes | Battery, Holster, Test Clips and Instructions, Test Leads |
Display | Multiline LCD |
Calibration Certificate | NIST |
Displayed Pressure Units | bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi |
Standards | CSA C22.2 No. 1010.1:1992 |
Internal Pressure Range Accuracy | +/-0.05% Full Scale |
Description
Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 30 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards CSA C22.2 No. 1010.1:1992, Calibration Certificate NIST, Powered By 9V Alkaline Battery, Manufacturers Warranty Length 3 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 psi 1-1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-030)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L5000#)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- FLUKE Pressure Calibrator, -12 to 3000 psi (FLUKE-717-3000G)
- FLUKE Datalogger, Temperature (1621A-H-156)
- FLUKE Multifunction Calibrator, Temp, Pressure (Fluke-725)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- FLUKE Drywell, Temperature (9142-A-156)
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE 718 100G)
- Fluke Process Calibrators