Shop All Process Calibrators
Fluke
Pressure Calibrator, -12 to 120 psi
Mfr # FLUKE-719 100G
Zoro # G8393515
product price: $4,957.99
/ea
Free Shipping & Returns
$4,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 24mA DC
- Pressure Source Internal Electric Pump
- Loop Supply Voltage 24V DC
- Internal Pressure Measurement Range -12 to 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-719 100G
- Zoro # G8393515
- UPC # 095969465373
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr, 1 yr On Pump |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Pressure Calibrator |
Current Measurement Range | 0 to 24mA DC |
Pressure Source | Internal Electric Pump |
Loop Supply Voltage | 24V DC |
Internal Pressure Measurement Range | -12 to 120 psi |
Internally Generated Pressure Range | 0 to 100 psi |
Pressure Modules | 750P Series (50 Ranges) |
Pressure Range with External Modules | 1 in wc to 10,000 psi |
Measurement Functions | mA DC, Pressure |
Source Current | 4 to 20mA |
Powered By | (2) 9V Alkaline Batteries |
Calibration Certificate | NIST |
Display | Multiline LCD |
Displayed Pressure Units | bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi |
Internal Pressure Range Accuracy | +/-0.035% of Full Scale |
Standards | CSA C22.2 No. 1010.1:1992, EMC EN50082-1: 1992 and EN55022: 1994 Class B |
Includes | Alligator, Batteries, Clip Set, NIST - Traceable calibration report and data and Instructions, Protective Yellow Holster, Push Fit Connectors, Test Hose, Test Leads |
Description
Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 120 psi, Internally Generated Pressure Range 0 to 100 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24V DC, Current Measurement Range 0 to 24mA DC, Source Current 4 to 20mA, Display Multiline LCD, Standards CSA C22.2 No. 1010.1:1992, EMC EN50082-1: 1992 and EN55022: 1994 Class B, Calibration Certificate NIST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/30#)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-10)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAG RETRACTABLE TEST LEADS (KH1135)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.25.400.B)
- FLUKE Datalogger, Temperature (1621A-H-156)
- FLUKE Multifunction Calibrator (FLUKE-754/750SW BU)
- FLUKE Pressure Calibrator, -12 to 300 psi (Fluke-718Ex-300)
- FLUKE Automatic Pressure Calibrator, 24V DC (FLK-729PRO 7M)
- FLUKE Process Calibrator, Current and Voltage (Fluke-715)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- EXTECH Calibrator, 0 to 10VDC, 0 to 24mADC (412355A)
- Fluke Process Calibrators