Shop All Infrared Thermometer Accessories
Fluke
Power Supply, c/w-Fluke
Mfr # A-PS-DIN-24V
Zoro # G810839460
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Power Supply
- Overall Width 15 1/4 in
- Compatible with Brand Fluke
- Compatible with Series ThermoView TV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-PS-DIN-24V
- Zoro # G810839460
- UPC # 095969870658
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 15 1/4 in |
Overall Depth | 15 3/4 in |
Overall Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Supply,24VDC |
Product Type | Power Supply |
Compatible with Brand | Fluke |
Compatible with Series | ThermoView TV40 |
Description
Power Supply,24VDC, Compatible with Series ThermoView TV40, Overall Depth 15 3/4 in, Overall Height 13 in, Overall Width 15 1/4 in, Product Type Power Supply, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L160#)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLIR Spare Battery for Exx Series (T199330ACC)
- Fluke Infrared Thermometer Accessories