Shop All Power Meters and Analyzers
Fluke
Power Quality Window Kit, 7.5in H, 5.8in W
Mfr # FLUKE-PQ400/B
Zoro # G4283095
original price:
$2,351.99
8% off
new price: $2,146.99
/ea
Free Shipping & Returns
$2,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Instruction Sheet, PQ400 Enclosure
- For Use With Fluke 173X/174X Products
- Overall Width 5.8 in
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-PQ400/B
- Zoro # G4283095
- Country of Origin Czechia
- Category Power Meters and Analyzers
Dimensions
Overall Width | 5.8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 0.9 in |
Overall Height | 7.4 in |
Manufacturer Warranty Length | 5 yr |
Description
Power Quality Window, Application Datacenters, Electrical, Healthcare, Heavily Automated Plants, Petrochemical, Power Utilities, Semiconductor Manufacturing, Waster Water, CAT Safety Rating CAT III 1000V, CAT IV 600V, Compatible with Manufacturer Model Number Fluke 1730, Fluke 1740, Compatible with Brand Fluke, Compatible with Series Fluke 173X Series, Fluke 354X FC Series, Data Transfer Speed Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 200#)
- KD Tester Circuit 6-12Volt (129D)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.B)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Test Lead Set (TLS430)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- Fluke Power Meters and Analyzers