Shop All Power Meters and Analyzers
Fluke
Power Quality Window Kit, 7.5in H, 5.8in W
Mfr # FLUKE-PQ400
Zoro # G4283070
original price:
$2,981.99
8% off
new price: $2,721.99
/ea
Free Shipping & Returns
$2,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (4) Male to Male Cable 2m for Connection of Fluke-17xx iFlex Current Probes, Cable Marker Set 3P+N+PE, Cable Ties, Instruction Sheet, PQ400 Enclosure
- For Use With Fluke 173X/174X Products
- Overall Width 5.8 in
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-PQ400
- Zoro # G4283070
- Country of Origin Czechia
- Category Power Meters and Analyzers
Dimensions
Overall Width | 5.8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7.4 in |
Overall Depth | 0.9 in |
Manufacturer Warranty Length | 5 yr |
Description
Power Quality Window Kit, Application Datacenters, Electrical, Healthcare, Heavily Automated Plants, Petrochemical, Power Utilities, Semiconductor Manufacturing, Waster Water, CAT Safety Rating CAT III 1000V, CAT IV 600V, Compatible with Manufacturer Model Number Fluke 1730, Fluke 1740, Compatible with Brand Fluke, Compatible with Series Fluke 173X Series, Fluke 354X FC Series, Data Transfer Speed Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI (626-13-GH-P1-E4-S1)
- SSI Digital Pressure Gauge with Transmitter, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG-5000-A-M12-R)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599ACPS107K)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN1)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- Fluke Power Meters and Analyzers