Shop All Power Meters and Analyzers
Fluke
Power Quality Logger, LCD Screen, 32GB
Mfr # FLUKE-1777/FPC
Zoro # G710832097
product price: $15,273.99
/ea
Free Shipping & Returns
$15,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (4) Black Alligator Clips, (4) i17XX-FLEX1500 24, FLUKE-17XX IFLEX 1500 A 24 IN, 2.0 M, Cable Marker Set, FLUKE-17XX, FLAT CABLE, VOLTAGE TEST LEAD 3-PHASE+N, Green Alligator Clip, Hanger Kit, Hard Case, Line Cord, Magnet Probe, Statement of Calibration Practices, Test Lead Set, USB-C Cable, Wall Outlet Adapter, WiFi Module
- Frequency Rating 1 MHz
- Maximum AC Current Measured 6,000 A
- Maximum DC Current Measured 2,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1777/FPC
- Zoro # G710832097
- UPC # 195112078693
- Country of Origin Romania
- Category Power Meters and Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Quality Logger |
Includes | (4) Black Alligator Clips, (4) i17XX-FLEX1500 24, FLUKE-17XX IFLEX 1500 A 24 IN, 2.0 M, Cable Marker Set, FLUKE-17XX, FLAT CABLE, VOLTAGE TEST LEAD 3-PHASE+N, Green Alligator Clip, Hanger Kit, Hard Case, Line Cord, Magnet Probe, Statement of Calibration Practices, Test Lead Set, USB-C Cable, Wall Outlet Adapter, WiFi Module |
Frequency Rating | 1 MHz |
Maximum AC Current Measured | 6,000 A |
Maximum DC Current Measured | 2,000 A |
Power Source | Battery, Electric Corded |
Calibration Certificate | Available Separately |
Maximum DC Voltage Measured | 1,000 V |
Peak Capture | Yes |
Maximum AC Voltage Measured | 1,000 V |
For Phase | Three |
Current Channels | 4 |
CAT Safety Rating | CAT III 1000V, CAT IV 600V |
Display Screen Type | LCD Touchscreen |
Communication Protocol | Bluetooth, Ethernet, Fluke Connect App, USB, Wi-Fi, Wireless Download |
Data Logger | Yes |
Digital Memory Capacity | 32GB standard up to 128GB |
Includes Software | Yes |
Testing Functions | Class A, EN50160, Energy, Flicker, Harmonics, IEEE519 Reporting, Inrush Current, Interharmonics, Power, Power Factor, Supraharmonics, Total Harmonic Distortion, Voltage - Dip, Swell, Interruption, Rapid Voltage Change, Mains Signaling, Waveshape Deviation, Transients |
Power Factor | -1 to 1 |
Maximum Volt-Amps | 9,999 GW |
Maximum Wattage | 9,999 GW |
Voltage Channels | 4 |
Description
Power Quality Logger, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate Available Separately, Current Channels 4, Data Logger Yes, Display Screen Type LCD Touchscreen, For Phase Three
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- LA CROSSE TECHNOLOGY Wireless Color Weather Forecast Station (C85845-INT)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- BACHARACH Combustion Analyzer Kit (0024-8511)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- AEMC INSTRUMENTS Power/Energy Logger, Max Watts 1.56GW (PEL 103)
- Fluke Power Meters and Analyzers