Shop All Power Meters and Analyzers
Fluke
Power Quality Logger, LCD Screen, 1.5GB
Mfr # FLUKE-1736/FPC
Zoro # G410832083
product price: $8,278.99
/ea
Free Shipping & Returns
$8,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sampling Rate 10.24 kHz @ 50/60 Hz
- Includes (4) 12 in 1,500A Flexible Current Probes, (4) Alligator Clips, Color Coding Set, Line cords, Power Supply, Soft Case, Voltage Test Leads, WiFi Adapter
- Testing Functions AC Voltage, Class S, Current, Dips/Swells, Energy Cost, Frequency, Harmonics, Inrush, Power, Power Factor, THD A, THD V, Unbalance, Voltage Harmonics
- Maximum Volt-Amps 9,999 GW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1736/FPC
- Zoro # G410832083
- UPC # 195112117057
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturer Warranty Length | 1 yr on Accessories, 2 yr on Calibration Cycle, 2 yr on Instrument and Power Supply |
Display Size | 4.3 in |
Tool Height | 7.8 in |
Power Cord Length | 12 in |
Tool Length | 6.6 in |
Tool Width | 2.2 cm |
Description
Power Quality Logger, CAT Safety Rating CAT I 600V, CAT III 1000V, Calibration Certificate Available Separately, Current Channels 4, Data Logger Yes, Display Screen Type LCD Touchscreen, For Phase Three, Includes (4) 12 in 1,500A Flexible Current Probes, (4) Alligator Clips, Color Coding Set, Line cords, Power Supply, Soft Case, Voltage Test Leads, WiFi Adapter, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 1,000 V, Maximum DC Current Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Green (ESDGPT-2)
- ZORO SELECT Type K Thermocouple Jack, Mini (4JPN4)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451259SD04L100#)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- Fluke Power Meters and Analyzers