Shop All Power Meters and Analyzers
This Product is Discontinued
Fluke
Power Quality Analyzer Kit, Phase 3 (Discontinued)
Mfr # FLK-438-II/WWG
Zoro # G6616499
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Sampling Rate 200 kHz
- Phase 3
- Includes (4) 24 in L Flexible Current Probes, 8 GB SD Card, BP290 Single Capacity Li-Ion Battery, 28 Wh (8 hr or More), C1740 Soft Case, Operator Manuals In PDF Format, Power Adapter, International Plug Adapter Set, PowerLog on CD, TLS430 Test Lead and Alligator Clip Set, USB Cable A - Mini B, WC100 Color Coding Clips and Regional Decals, i430flex-TF-II
- Max. Watts 6,000 MW
- Kit Current Capability 6 to 6,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-438-II/WWG
- Zoro # G6616499
- UPC # 095969834940
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | No Warranty (Service Available) |
Description
Power Quality/Motor Analyzer Kit, Current Channels 4, Includes (4) 24 in L Flexible Current Probes, 8 GB SD Card, BP290 Single Capacity Li-Ion Battery, 28 Wh (8 hr or More), C1740 Soft Case, Operator Manuals In PDF Format, Power Adapter, International Plug Adapter Set, PowerLog on CD, TLS430 Test Lead and Alligator Clip Set, USB Cable A - Mini B, WC100 Color Coding Clips and Regional Decals, i430flex-TF-II, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 5, Calibration Frequency 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.