Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer
Mfr # FLUKE-1775
Zoro # G203448866
Free Shipping & Returns
Not eligible for select promotions
$11,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 1 MHz
- Phase 3
- Includes (4) AC285, Black Alligator Clip, (4) I17XX-FLEX1500 24, FLUKE-17XX IFLEX 1500 A 24 in, 2.0 M, AC285, Green Alligator Clip, Black 1 M USB-C Cable, Black Soft Case, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 M Test Lead Set, Nonstack/Stack, FLUKE-174 Hanger Kit, FLUKE-174X-MA-C8 Wall Outlet Adapter, FLUKE-177X-4204 Wi-fi/BLE Module, FLUKE-17XX, Flat Cable, Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cord, MP1-3R/1B, Magnet Probe 1, (3) Red (1) Black Magnet Probes for 4mm Banana, Statement of Calibration Practices
- Kit Current Capability 6 A to 6,000 A with i17XX-FLEX6000 36
- Display Color LCD Touch Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-1775
- Zoro # G203448866
- UPC # 095969917674
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr (Accessories), 2 yr (Instrument) |
Manufacturer Warranty Length | 1 yr (Accessories), 2 yr (Instrument) |
Description
Power Quality Analyzer, CAT Safety Rating CAT II 1000V, CAT III 600V, CAT IV 300V, Calibration Certificate Included, Data Logger Yes, Display Screen Type LCD Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-100-psi-PMC)
- HOBO Temperature Data logger (MX2303)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 1 Day, PK100 (PW 00213825 24H)
- DEFELSKO Coating Gage, Advanced, 0.5 - 40 Mils (PosiTector 200 B/Adv)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- Fluke Power Meters and Analyzers