Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer
Mfr # FLUKE-1773
Zoro # G403446075
Free Shipping & Returns
Not eligible for select promotions
$8,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Includes (4) AC285, Black Alligator Clip, (4) I17XX-FLEX1500 24, FLUKE-17XX IFLEX 1500 A 24 in, 2.0 M, AC285, Green Alligator Clip, Black 1 M USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 M Test Lead Set, Nonstack/Stack, FLUKE-174X-MA-C8 Wall Outlet Adapter, FLUKE-17XX, Flat Cable, Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cord, Statement of Calibration Practices
- Kit Current Capability 6 A to 6,000 A with i17XX-FLEX6000 36
- Display Color LCD Touch Screen
- Data Logging Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-1773
- Zoro # G403446075
- UPC # 095969917667
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr (Accessories), 2 yr (Instrument) |
Manufacturer Warranty Length | 1 yr (Accessories), 2 yr (Instrument) |
Description
Power Quality Analyzer, CAT Safety Rating CAT II 1000V, CAT III 600V, CAT IV 300V, Calibration Certificate Included, Data Logger Yes, Display Screen Type LCD Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 (C456)
- SUBURBAN Optical Comparator Cover, Fits All Mv 14 (MV-14-COVER2)
- BOTRON CO Continuous Monitor 2 Operator and Mat (B9203)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- FLUKE Test Lead Set (TLS430)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Optical Cable for USB (OC4USB)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- Fluke Power Meters and Analyzers