Fluke

Power Quality Analyzer, 6000MW, Hard Case (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Power Meters and Analyzers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Sampling Rate 200 kHz
  • Phase 3
  • Includes BC430 Power Adapter, International Plug Adapter Set, BP290 Single Capacity Li-ion Battery, 28 Wh (8 hr or More), TL430 Test Lead and Alligator Clip Set, WC100 Color Coding Clips and Regional Decals, i430flex-TF-II, (4) 24 in L Flexible Current Probes, 8 GB SD Card, PowerLog on CD, Operator Manuals In PDF Format, USB Cable A - Mini B, Hard Case with Rollers.
  • Max. Watts 6000MW
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 3 yr for Instrument, 1 yr for Accessories

Description

Power Quality Analyzer, Calibration Certificate None, Current Channels 4, Includes (4) 24 in L Flexible Current Probes, 8 GB SD Card, BC430 Power Adapter, BP290 Single Capacity Li-ion Battery, 28 Wh (8 hr or More), Hard Case with Rollers, International Plug Adapter Set, Operator Manuals In PDF Format, PowerLog on CD, TL430 Test Lead and Alligator Clip Set, USB Cable A - Mini B, WC100 Color Coding Clips and Regional Decals, i430flex-TF-II, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 5

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.