Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer, 482 x 272 Display
Mfr # FLUKE-1734/EUS
Zoro # G9180991
original price:
$5,875.99
8% off
Free Shipping & Returns
Not eligible for select promotions
$5,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 10.24 kHz
- Phase 3
- Includes Energy Logger with Fluke Connect
- Max. Watts 1,000 TW
- Kit Current Capability 1 to 1,500 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-1734/EUS
- Zoro # G9180991
- UPC # 095969801980
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Energy Logger, Calibration Certificate NIST, Current Channels 5, For Phase Single; Split; Three, Includes Energy Logger with Fluke Connect, Maximum AC Current Measured 1,500 A, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi, Crest Factor Less Than 3, Current Accuracy +/-0.01 Percent, Display Resolution 480 x 272
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- ZORO SELECT Type K Thermocouple Adapter, Mini (4JPN2)
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- FLUKE Optical Cable for USB (OC4USB)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- Fluke Power Meters and Analyzers