Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer, 481 x 272 Display
Mfr # FLUKE 1732/B
Zoro # G9180976
original price:
$4,863.99
8% off
Free Shipping & Returns
Not eligible for select promotions
$4,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 10.24 kHz
- Phase 3
- Includes (4) Alligator Clips, Color Coding Set and Documentation on USB Flash Drive, Energy Analyze Plus Software, Line Cords, Power Supply, Soft Case, Voltage Test Leads
- Max. Watts 1,000 TW
- Kit Current Capability 3 to 3000A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE 1732/B
- Zoro # G9180976
- UPC # 095969801966
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Energy Logger, Calibration Certificate NIST, Current Channels 5, For Phase Single; Split; Three, Includes (4) Alligator Clips, Color Coding Set and Documentation on USB Flash Drive, Energy Analyze Plus Software, Line Cords, Power Supply, Soft Case, Voltage Test Leads, Maximum AC Current Measured 6,000 A, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi, Crest Factor Less Than 3, Current Accuracy +/-1 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- DAVIS INSTRUMENTS Vantage Vue Wireless Integrated Sensor Suite (6357)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B160#)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- Fluke Power Meters and Analyzers