Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer, 3 Phase
Mfr # NORMA 6004+
Zoro # G8045415
product price: $23,945.99
/ea
Free Shipping & Returns
$23,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sampling Rate 200 kHz
- Phase 3
- Includes (3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m, USB (Mini B) Cable, USB Flash Drive for PC SW
- Max. Watts 600 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # NORMA 6004+
- Zoro # G8045415
- UPC # 095969918732
- Country of Origin China
- Category Power Meters and Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Quality Analyzer |
Sampling Rate | 200 kHz |
Phase | 3 |
Includes | (3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m, USB (Mini B) Cable, USB Flash Drive for PC SW |
Max. Watts | 600 kW |
Kit Current Capability | 1 to 10 A |
Calibration Certificate | Not Included |
Crest Factor | Less Than 2 |
Features | Motor Input |
Features Included | Motor Input |
Channels (Voltage/Current) | 4/4 |
Communication Protocol | RS-485, USB |
Maximum AC Current Measured | 10 A |
For Phase | Three |
IP Rating | IP50 |
Description
Power Quality Analyzer, For Phase Three, Includes (3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m, USB (Mini B) Cable, USB Flash Drive for PC SW, Maximum AC Current Measured 10 A, Communication Protocol RS-485, USB, Crest Factor Less Than 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS SMOKE PUMP TEST KIT UEI 0 (SPT1)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-B-08)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C02-L03)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- Fluke Power Meters and Analyzers