Shop All Power Meters and Analyzers
Fluke
Power Quality Analyzer, 3 Phase
Mfr # NORMA 6003+
Zoro # G8042764
product price: $18,357.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$18,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 200 kHz
- Phase 3
- Includes (3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m (4) Red (4) Black, USB (Mini B) Cable, USB Flash Drive for Pc Sw
- Max. Watts 600 kW
- Kit Current Capability 1 to 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # NORMA 6003+
- Zoro # G8042764
- UPC # 095969918718
- Country of Origin China
- Category Power Meters and Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Quality Analyzer |
Sampling Rate | 200 kHz |
Phase | 3 |
Includes | (3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m (4) Red (4) Black, USB (Mini B) Cable, USB Flash Drive for Pc Sw |
Max. Watts | 600 kW |
Kit Current Capability | 1 to 10 A |
Features | Motor Input |
Calibration Certificate | Not Included |
Crest Factor | Less Than 2 |
Communication Protocol | RS-485, USB |
Channels (Voltage/Current) | 3/3 |
Features Included | Motor Input |
Maximum AC Current Measured | 10 A |
For Phase | Three |
IP Rating | IP50 |
Description
Power Quality Analyzer, For Phase Three, Includes (3) Pin 3.81 mm Black, (6) Pin 3.81 mm Black, (8) Blue Alligator Clips (4) Red (4) Black, Power Cord, Power Supply Adapter, RS-485/Synchrony Adapter, Soft Case, Speed / Torque Adapter, Test Leads 1.5 m (4) Red (4) Black, USB (Mini B) Cable, USB Flash Drive for Pc Sw, Maximum AC Current Measured 10 A, Communication Protocol RS-485, USB, Crest Factor Less Than 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN LCD Digital Multimeter (602-010)
- MILTON INDUSTRIES 1/4" NPT Pressure Gage (1194)
- REED INSTRUMENTS Real-time data logger with integrated memory card measures ambient light levels in Foot Candles/Lux (R8100SD)
- FOXBORO 0-3000Psi 12.5-42V-Dc Gage Pressure Transmitter (IGP10-T20E1C-K1)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Optical Cable for USB (OC4USB)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1736/EUS/WWG)
- ELECTRONIC SPEC. Electronic Specialities 695 Low Current Probe 0-60 AMP Use with Scope or Multimeter (EL695)
- Fluke Power Meters and Analyzers