Shop All Uninterruptible Power Supplies (UPS) Accessories
Fluke
Power Monitor And Condition Monitoring Kit, 100 To 500 Vac, 5060 Hz, 50 Va, Power Factor 08, 43
Mfr # FLUKE-3540 FC KIT
Zoro # G308174127
product price: $4,696.99
/ea
Free Shipping & Returns
$4,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Full cycle RMS (20 ms at 50 Hz, 16.7 ms at 60 HZ)
- IEC 61010-1 IEC mains input: Overvoltage Category II, Pollution Degree 2 || Voltage terminals: Overvoltage Category IV, Pollution Degree 2
- Bandwidth (-3 dB) 42.5 Hz to 3.5 kHz
- Frequency range 2412 MHz to 2462 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-3540 FC KIT
- Zoro # G308174127
- UPC # 95969863025
- Country of Origin Romania
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Bandwidth (-3 dB) | 42.5 Hz to 3.5 kHz |
Dimensions (WxHxD 3540 FC with power supply attached | 19.8 cmx 16.7 x 9 cm (7.8 x 6.6 x 4.0 in) |
Memory size | Typical 1 offline logging session of 1 week with 1 second intervals. The number of possible logging sessions and logging period depends on user requirements. |
Bandwidth | 42.5 Hz to 3.5 kHz |
Dimensions (WxHxD 3540 FC | 19.8 x 16.7 x 5.5 cm (7.8 x 6.6 x 2.2 in) |
Dimensions (WxHxD Detachable power supply | 13.0 x 13.0 x 4.5 cm (5.1 x 5.1 x 1.8 in) |
Description
Power Monitor and Condition Monitoring Kit, 100 to 500 VAC, 5060 Hz, 50 VA, Power Factor 08, 43 in LCD, 3 Phase, LiIon Battery Type, 2500 mAh Battery, IP50, 66 in H x 78 in W x 4 in D pFluke ppThe 3540 FC 3phase power monitor and condition monitoring kit is a combination of the 3540 FC 3phase power monitor and Fluke Connect condition monitoring FCCM software The 3540 FC 3phase power monitor is a compact device used to monitor key electrical parameters at 3phase machinery and seamlessly stream data to the Fluke connect cloud Once in the cloud, the software allows maintenance teams to remotely view data anytime, anywhere Users can graph asset data to discover measurement trends and send alarms when values are outside user set thresholdsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 4C 4#12 PIN PLUG (MS3106A1810PX)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- Fluke Uninterruptible Power Supplies (UPS) Accessories