Shop All Battery Testers
Fluke
Power Charger, Alternating Current
Mfr # BC500
Zoro # G9123825
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG
- Features Alternating Current
- Accessory Type Power Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # BC500
- Zoro # G9123825
- UPC # 095969780261
- Country of Origin Germany
- Category Battery Testers
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Charger |
For Use With | FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG |
Features | Alternating Current |
Accessory Type | Power Charger |
Description
Power Charger, For Use With Mfr. No. FLUKE-BT510/WWG, FLUKE-BT520/WWG, FLUKE-BT521/WWG, Features Alternating Current
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLUKE Process Calibrator Multimeter (FLUKE-789)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-100 PSI (LF251-100-4L)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- FLUKE Battery Capacity Analyzer, 600V (FLUKE-BT510)
- FLUKE Lithium-Ion Battery, 7.4V, 3000mAh (BP500)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- KLEIN TOOLS Circuit Breaker Finder Accessory Kit (69411)
- Fluke Battery Testers