Shop All Infrared Thermometer Accessories
Fluke
PoE Injector, c/w-Fluke
Mfr # A-TV-POE1
Zoro # G510839418
product price: $237.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Automatic Detection and Protection of Non-Standard Devices, Safe and Reliable Power over Existing Ethernet Infrastructure
- Compatible with Brand Fluke
- Overall Depth 21 3/8 in
- Overall Height 11 3/4 in
- Overall Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-TV-POE1
- Zoro # G510839418
- UPC # 095969865296
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Depth | 21 3/8 in |
Overall Height | 11 3/4 in |
Overall Width | 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PoE Injector |
Features | Automatic Detection and Protection of Non-Standard Devices, Safe and Reliable Power over Existing Ethernet Infrastructure |
Compatible with Brand | Fluke |
Product Type | PoE Injector |
Compatible with Series | ThermoView TV40 |
Description
PoE Injector, Features Automatic Detection and Protection of Non-Standard Devices, Safe and Reliable Power over Existing Ethernet Infrastructure, Compatible with Series ThermoView TV40, Overall Depth 21 3/8 in, Overall Height 11 3/4 in, Overall Width 5 3/4 in, Product Type PoE Injector, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Indoor Analog Hygrometer, 30 to 250 F (3LYU4)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi (2205)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- RIDGID SeeSnake Replacement Heads (37123)
- Fluke Infrared Thermometer Accessories