Shop All Calibrator Accessories
Fluke
Pneumatic Test Pump, -12.7 psi to 600 psi
Mfr # FLK-700PTPK2
Zoro # G0083581
product price: $1,846.99
/ea
Free Shipping & Returns
$1,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke Pressure Calibrators
- Function Pneumatic Pressure, -12.7 psi to 600 psi
- Adapter Thread Fitting (F)NPT 1/8 and 1/4
- Includes 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Hard Carrying Case, Hoses and Adapters, NTR Transmitter Connection Fitting, Quick Start Guide, Test Hose with End Caps, Thread Seal Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-700PTPK2
- Zoro # G0083581
- UPC # 095969784351
- Country of Origin Malaysia
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Pneumatic Test Pump |
For Use With | Fluke Pressure Calibrators |
Function | Pneumatic Pressure, -12.7 psi to 600 psi |
Adapter Thread Fitting (F)NPT | 1/8 and 1/4 |
Includes | 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Hard Carrying Case, Hoses and Adapters, NTR Transmitter Connection Fitting, Quick Start Guide, Test Hose with End Caps, Thread Seal Tape |
Accessory Type | Pneumatic Test Pump |
Description
Pneumatic Test Pump, For Use With Fluke Pressure Calibrators, Function Pneumatic Pressure, -12.7 psi to 600 psi, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Includes 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Hard Carrying Case, Hoses and Adapters, NTR Transmitter Connection Fitting, Quick Start Guide, Test Hose with End Caps, Thread Seal Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZP5)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- STALWART Digital Multimeter Voltage Tester (75-HT2005)
- FLUKE Silicon Oil, 1L 200.05 (5010-1L)
- FLUKE Extension Cable, 25 Ft. (2628)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- FLUKE Pneumatic Pump Quick Service Kit (SK-700HPP-QS)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- Fluke Calibrator Accessories