Shop All Pressure & Temperature Test Kits
Fluke
Pneumatic Deadweight Tester, 800" H2O
Mfr # P3013-INH2O-P
Zoro # G2774740
product price: $13,739.99
/ea
Free Shipping & Returns
$13,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to 800 in wc
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Calibration Certificate NIST Traceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P3013-INH2O-P
- Zoro # G2774740
- UPC # 095969637466
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Pneumatic Deadweight Tester |
Pressure Range | 0 to 800 in wc |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Calibration Certificate | NIST Traceable |
Standards | CE |
Displayed Pressure Units | inH2O |
Description
Pneumatic Deadweight Tester, Pressure Range 0 to 800 in wc, Accuracy +/-0.015 Percent, Displayed Pressure Units inH2O, Calibration Certificate NIST Traceable, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Banana Plug, 30VAC/60VDC, Amber, PK10 (3276)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8PRT)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- WINTERS Low Pressure Test Kit (PLT100)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- Fluke Pressure & Temperature Test Kits