Shop All Pressure & Temperature Test Kits
Fluke
Pneumatic Deadweight Tester, 2000 psi
Mfr # P3032-PSI
Zoro # G2774670
Free Shipping & Returns
$16,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to 2000 psi
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # P3032-PSI
- Zoro # G2774670
- UPC # 095969637916
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Pneumatic Deadweight Tester |
Pressure Range | 0 to 2000 psi |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Standards | CE |
Calibration Certificate | NIST Traceable |
Displayed Pressure Units | psi |
Description
Pneumatic Deadweight Tester, Pressure Range 0 to 2000 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1500)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 12:1 / 932F (800112)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- DIXON SS Liquid Fill Gauge LowerMnt, 0-10000psi (GLSS10000)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- WINTERS Low Pressure Test Kit (PLT15)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- WINTERS Low Pressure Test Kit (PLT100)
- Fluke Pressure & Temperature Test Kits