Shop All Pressure & Temperature Test Kits
Fluke
Pneumatic Deadweight Tester, 0 to -30" Hg
Mfr # P3011-INHG-P
Zoro # G2774768
product price: $15,708.99
/ea
Free Shipping & Returns
$15,708.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to -30 in Hg
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P3011-INHG-P
- Zoro # G2774768
- UPC # 095969637381
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Pneumatic Deadweight Tester |
Pressure Range | 0 to -30 in Hg |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Standards | CE |
Calibration Certificate | NIST Traceable |
Displayed Pressure Units | inHg |
Description
Pneumatic Deadweight Tester, Pressure Range 0 to -30 in Hg, Accuracy +/-0.015 Percent, Displayed Pressure Units inHg, Calibration Certificate NIST Traceable, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- PCE INSTRUMENTS Differential Pressure Meter, ± 1 to 2000 mbar (PCE-910)
- NOSHOK 800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter (800-20/240-1-1-8-8-025-6)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- WINTERS Low Pressure Test Kit (PLT100)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- Fluke Pressure & Temperature Test Kits