Shop All Pressure & Temperature Test Kits
Fluke
Pneumatic Deadweight Tester, 0 to 150 psi
Mfr # P3014-PSI-P
Zoro # G2774731
product price: $13,739.99
/ea
Free Shipping & Returns
$13,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Range 0 to 150 psi
- Accuracy +/-0.015%
- Includes Adapters, Manual
- Calibration Certificate NIST Traceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # P3014-PSI-P
- Zoro # G2774731
- UPC # 095969637497
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Pneumatic Deadweight Tester |
Pressure Range | 0 to 150 psi |
Accuracy | +/-0.015% |
Includes | Adapters, Manual |
Calibration Certificate | NIST Traceable |
Displayed Pressure Units | psi |
Standards | CE |
Description
Pneumatic Deadweight Tester, Pressure Range 0 to 150 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Standards CE, Includes Adapters, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L5000#)
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-160-psi/bar)
- LASCAR Vaccination Monitoring Kit, 1.41" D (EL-WIFI-VAC)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- WINTERS Low Pressure Test Kit (PLT100)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- Fluke Pressure & Temperature Test Kits