Shop All Temperature Probes
Fluke
Pipe Clamp Temp Probe, -20 to 300 Deg F
Mfr # 80PK-8
Zoro # G1972537
product price: $239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -20 Degrees to 300 Degrees
- Probe Contact Material PBT
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 80PK-8
- Zoro # G1972537
- UPC # 095969040778
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 3 ft. 4" |
Cable Length | 3 ft 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Pipe Clamp Temperature Probe, Type K, For Application Surface, Mini Plug, Cable Length 3 ft 4 in, -20 Degrees to 300 Degrees F/-29 Degrees to 149 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.20.3000.L)
- THE MAIN RESOURCE Nylon Mount/Demount Kit, Accuturn Changer (TMRTC14024784)
- FLUKE Type K Probe Extension, Mini, 9.8 ft. (80PK-EXT)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- FLUKE Immersion Temp Probe, K Thermocouple (80PK-9)
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- FLUKE Immersion Temp Probe, J Thermocouple (80PJ-9)
- Fluke Temperature Probes