Shop All Phasing & Motor Rotation Meters
Fluke
Phase Sequence Tester, 10-700VAC
Mfr # FLUKE-9040
Zoro # G2962583
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 10 to 700V AC
- Frequency Range 15 Hz to 400 Hz
- Safety Rating CAT III 600V, CAT IV 300V
- Motor Rotation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-9040
- Zoro # G2962583
- UPC # 095969291361
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Tool Width | 2.4 in |
Tool Height | 4.9 in |
Tool Length | 1.1 in |
Description
Phase Sequence Tester, CAT Safety Rating CAT III 600V, CAT IV 300V, Display Screen Type LCD, Display Type Digital, For Voltage Range 40 to 700V AC, Includes Industrial Sockets, Test Probes, Maximum Frequency 400 Hz, Minimum Frequency 15 Hz, Testing Functions Phase Rotation, Alert Type Not Applicable, Battery Chemistry Not Applicable, Battery Size Not Applicable, For Phase Three, Includes Batteries Not Applicable, Manufacturer Warranty Length 2 yr, Maximum Operating Temperature 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- HONEYWELL Chart, 10.313 In, -40 to 60, 7 Day, PK100 (BN 24001661-067)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- DWYER INSTRUMENTS Differential Pressure Controller, 1 (DHC-004)
- FLUKE Clamp Meter Kit, Display Backlit LCD (IBT6K)
- MEGGER Phase & Motor Rotation Tester, Up-600VAC (560060)
- REED INSTRUMENTS Motor Rotation and 3-Phase Tester (R5004)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- AMPROBE Phase Sequence Motor Rotation Tester, LCD (PRM-6)
- REED INSTRUMENTS Phase Rotation/Clamp Meter Kit (R5004-KIT)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- Fluke Phasing & Motor Rotation Meters