Shop All Particle Counters
Fluke
Particle Counter, 6 Ch
Mfr # FLUKE-985
Zoro # G4620917
Free Shipping & Returns
$7,081.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Particle Size 0.3 um, 10 um
- Flow Rate 0.1 cfm
- Concentration Range 10% at 4,000,000 per cu ft
- Sample Time 1 sec to 23 hr 59 min 59 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-985
- Zoro # G4620917
- UPC # 095969620321
- Country of Origin United States
- Category Particle Counters
Dimensions
Particle Size | 0.3 um, 10 um |
Manufacturers Warranty Length | 1 yr |
Display Size | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Particle Counter, Calibration Certificate Type NIST, Coincidence Loss 10 Percent at 4,000,000 particles per cu ft, Testing Functions Indoor Air Quality, Number of Channels 6, Number of Records Stored 10,000, Particle Size 0.3 um, 10 um, Count Modes Cumulative, Differential, Digital Display Screen Type LCD, Maximum Relative Humidity Measured 95 Percent, Maximum Sampling Rate 5 hr, Maximum Temperature Measured 104 Degrees F, Minimum Relative Humidity Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- TRIPLETT Particle Counters, 2.5/10um (EPC370)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- HEATHROW SCIENTIFIC eCount Electronic Colony Counter (810530)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- Fluke Particle Counters