Shop All Portable Digital Oscilloscopes
Fluke
Oscilloscope, 4 Channels, 133x90mm Display
Mfr # FLUKE-MDA-550/FPC
Zoro # G907630697
product price: $10,785.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandwidth (MHz) 500 MHz
- Channels 4
- Display 133 mm x 90 mm
- Interface 32 GB or Smaller 2 GB USB Stick, Mini-USB to USB Cable, Wi-Fi Link
- Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-MDA-550/FPC
- Zoro # G907630697
- UPC # 754082155300
- Country of Origin Romania
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 500 MHz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Oscilloscope |
Channels | 4 |
Display | 133 mm x 90 mm |
Interface | 32 GB or Smaller 2 GB USB Stick, Mini-USB to USB Cable, Wi-Fi Link |
Battery Type | Li-Ion |
Product Type | Motor Drive Analyzer |
Safety Rating | CAT III 1000V / CAT IV 600V |
Features | Built-In Report Writing Capabilities, Guided Testing with Graphical Step-By-Step Connection Diagrams, Preset Measurement Profiles |
Waveform / Measurement Stored | 10 Recording |
Includes | (1) BC190 Charger/Power Adapter, (1) BP 291 Li-ion Battery Pack, (1) SVS-500 Shaft Voltage Set, (1) VPS410-II-R 10:1 500MHz Voltage Probe, (2) Extension Rod and Magnetic Base, (3) Brush, (3) i400s AC Current Clamp, (3) VPS421 100:1 High Voltage Probes with Alligator Clips, FlukeView-2 PC Software, C437-II Carrying Case with Rollers, Probe Holder, Wi-Fi Dongle |
Battery Pack Recharge Time (Hr.) | 5 hr |
Battery Life | 7 hr |
True RMS | Yes |
Description
Handheld Oscilloscope, Bandwidth (MHz) 500 MHz, 4 Channels, 133 mm x 90 mm Display, True RMS Yes, 10 Recording Waveform / Measurement Stored, 32 GB or Smaller 2 GB USB Stick, Mini-USB to USB Cable, Wi-Fi Link Interface, Safety Rating CAT III 1000V / CAT IV 600V, Li-Ion Battery Type, Battery Life 7 hr, Battery Pack Recharge Time (Hr.) 5 hr, Features Built-In Report Writing Capabilities, Guided Testing with Graphical Step-By-Step Connection Diagrams, Preset Measurement Profiles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In (5TXD5)
- TAYLOR Infrared Thermometer, -49 Degrees to 752 Degrees F, Single Dot Laser Sighting (9523)
- GB HANDHELD BATTERY TESTER (GBT-3502)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- Fluke Portable Digital Oscilloscopes