Shop All Power Meters and Analyzers
Fluke
Optical Cable for USB
Mfr # OC4USB
Zoro # G2048611
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLUKE-433/003 Power Quality Analyzers, Mfr. No. Fluke-434
- Features Supports Windows Vista/XP/2000/Me/98 SE
- Manufacturers Warranty Length 1 yr
- Standards MIL-T-28800D Type III, Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # OC4USB
- Zoro # G2048611
- UPC # 095969265430
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 4.9 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interface Cable |
For Use With | FLUKE-433/003 Power Quality Analyzers, Mfr. No. Fluke-434 |
Features | Supports Windows Vista/XP/2000/Me/98 SE |
Standards | MIL-T-28800D Type III, Class 3 |
Accessory Type | Interface Cable |
Compatible with Series | Fluke 120 Series, Fluke 190 Series, Fluke 43 Series, Fluke 430 Series |
CAT Safety Rating | Not Rated |
# of Cables Included | 1 |
Compatible with Brand | Fluke |
Product Type | USB Interface Cable |
Compatible with Manufacturer Model Number | Fluke 003, Fluke 120B, Fluke 433, Fluke 434 |
Application | Manufacturing, Commerical, Electricians, Engineering |
Compatible with Manufacturer Part Number | Fluke 003, Fluke 120B, Fluke 433, Fluke 434 |
Compatible Manufacturer Part Number | Fluke 003, Fluke 120B, Fluke 433, Fluke 434 |
Compatible with Manufacturer Model Number [NEW] | Fluke 003, Fluke 120B, Fluke 433, Fluke 434 |
Compatible Manufacturer Model Number | Fluke 003, Fluke 120B, Fluke 433, Fluke 434 |
For Use with Mfr. Model Number | Fluke 003, Fluke 120B, Fluke 433, Fluke 434 |
For Use With Mfr. Model Number | Fluke 003, Fluke 120B, Fluke 433, Fluke 434 |
Description
Interface Cable, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number Fluke 003, Fluke 120B, Fluke 433, Fluke 434, Compatible with Brand Fluke, Compatible with Series Fluke 120 Series, Fluke 190 Series, Fluke 43 Series, Fluke 430 Series, Data Transfer Speed Not Applicable, Features Supports Windows Vista/XP/2000/Me/98 SE, Product Type USB Interface Cable, Cable Length 4.9 ft, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Compact Digital Multimeter with Temperature (R5008)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY5)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208E)
- DWYER INSTRUMENTS Pressure Gauge 0-5 Psi (DPGA-04)
- FLUKE Test Lead Set (TLS430)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- Fluke Power Meters and Analyzers