Shop All Digital Multimeters
This Product is Discontinued
Fluke
Ohms Test Lead (Discontinued)
Mfr # TL2X4W-PTII
Zoro # G3032741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V, Mfr. No. Fluke-8845A 120V
- Features Excellent Resolution and Accuracy, One Source and One Measure, Perform 4-Wire Measurements with Only Two Test Leads, Two Conductors Per Lead
- Manufacturers Warranty Length 1 yr
- Standards CAN, CSA C22.2, EN, IED 61010-031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TL2X4W-PTII
- Zoro # G3032741
- UPC # 095969400114
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Lead Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead |
For Use With | 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V, Mfr. No. Fluke-8845A 120V |
Features | Excellent Resolution and Accuracy, One Source and One Measure, Perform 4-Wire Measurements with Only Two Test Leads, Two Conductors Per Lead |
Standards | CAN, CSA C22.2, EN, IED 61010-031 |
Max. Amps | 500 mA |
Description
Test Lead, For Use With 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V, Mfr. No. Fluke-8845A 120V, Lead Length 4 in, Max. Amps 500 mA, Standards CAN, CSA C22.2, EN, IED 61010-031, Features Excellent Resolution and Accuracy, One Source and One Measure, Perform 4-Wire Measurements with Only Two Test Leads, Two Conductors Per Lead, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.