Shop All Test Equipment
Fluke Networks
Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type
Mfr # 26000900
Zoro # G1306207
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Function Copper Cable Tracing (Tone & Probe Kit)
- Application Cable/Wire and Pair Tracing, Continuity Testing and Polarity Indication
- For Use With Telephone Jacks
- Instrument Display None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 26000900
- Zoro # G1306207
- UPC # 754082038917
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | No |
Maximum Cable Length | 10 mi |
Description
Tone and Probe Kit, Testing Functions Tone Detection, Tone Generation, Adapters Included RJ11, Connector Type RJ11, Data Safe Monitor No, Display Screen Type LED, For Use With Telephone Jacks, Includes Carrying Case, Probe, Maximum Cable Length 10 mi, Features ABN, Strong Signal 10.5 Miles, Smart Tone, Wire Mapping Detections Opens, Shorts, Alert Type Light, Sound, Port Number Display No, Waterproof No, Product Type Tone Generator and Probe Kit, Operating Voltage 60V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22977306)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- Fluke Networks Test Equipment