Shop All Test Equipment
Fluke Networks
Tone Generator, Network Infrastructure
Mfr # 4586079
Zoro # G9797103
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Single Conductor
- Application Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
- Includes Lanyard, RJ11 Patch Cord, RJ45 Patch Cord
- Connector Type Alligator Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 4586079
- Zoro # G9797103
- UPC # 754082127451
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Width | 2.9" |
Depth | 1.3" |
Height | 5.5" |
Battery Size | 9V |
Dimensions | 5.54 in x 2.94 in x 1.25 in (14.1 cm x 7.5 cm x 3.2 cm) |
Description
Tone Generator, Testing Functions Continuity Testing, Tone Generation, Wire Mapping, Adapters Included Coax, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Single Conductor, Includes Lanyard, RJ11 Patch Cord, RJ45 Patch Cord, Wire Mapping Detections Crossed Pairs, Opens, Shorts, Alert Type Light, Port Number Display No, Waterproof No, Product Type Tone Generator, Calibration Certificate Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS1)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3-DC24)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX-8000-ADD)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- REED INSTRUMENTS REED Non-Contact Voltage and Magnetic Field Detector (R5120)
- Fluke Networks Test Equipment