Shop All Test Equipment
Fluke Networks
Test Set, TS30 w/ ABN, Waterproof
Mfr # 30800009
Zoro # G1065854
product price: $485.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Butt in Test Set, Line Monitor, Telephone Test Set
- For Use With Telephone Lines
- Features Audible Ringer for Callbacks, 20-Foot Drop Safe, Last Number Redial, Mute Function
- Connector Type ABN
- Line Polarity Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 30800009
- Zoro # G1065854
- UPC # 754082039334
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Depth | 10" |
Height | 2.8" |
Width | 3.3" |
Description
Test Set, Adapters Included ABN, Connector Type ABN, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features Audible Ringer for Callbacks, 20-Foot Drop Safe, Last Number Redial, Mute Function, IP Rating IP54, Number of Digits 23, Testing Functions Hi-Z Monitoring, Maximum Operating Humidity 95 Percent, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Standards TNV-3, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-MS2-100)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- Fluke Networks Test Equipment