Shop All Test Equipment
Fluke Networks
Test Set, TDR, Toner, Data Indicator
Mfr # TS54-A-09-TDR
Zoro # G4712985
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application VDV
- Display Backlit LCD
- For Use With Telephone Lines
- Features Caller ID with Call Waiting, Data Lockout Protection, DSL/POTS Filtering, Last Number Redial, Low Battery Indication, Mute Function, Polarity Function, Speed Dial Memory, Two-Way Speakerphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # TS54-A-09-TDR
- Zoro # G4712985
- UPC # 754082081654
- Country of Origin Singapore
- Category Test Equipment
Dimensions
Depth | 2.6" |
Height | 8.3" |
Width | 3.2" |
Battery Size Supported | 9V |
Battery Size | 9V |
Description
Test Set, Adapters Included ABN, Connector Type ABN/PP, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features Caller ID with Call Waiting, Data Lockout Protection, DSL/POTS Filtering, Last Number Redial, Low Battery Indication, Mute Function, Polarity Function, Speed Dial Memory, Two-Way Speakerphone, IP Rating IP64, Number of Digits 23, Testing Functions Line Polarity Indication, Milliamp Detection, Alert Type Light, Sound, Backlit Digital Display Yes, Battery Chemistry Alkaline
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 30129 15 to 15/20-Amp Straight Blade Adapter with NEMA 5-15P to 5-15/20R, Black (30129)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- TRIPLETT Tone and Probe Kit (CTX30)
- Fluke Networks Test Equipment