Shop All Test Equipment
Fluke Networks
Termination Tool, JackRapid, Leviton Cat 6
Mfr # JR-LEV-2
Zoro # G2241127
product price: $136.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Leviton Cat 6 Jacks
- Includes Blade Head, Tool
- Special Features Terminate Category Cable to Leviton 110 Cat 6 Jacks
- Battery Operated/Manual Manual
- Description/Special Features Terminate Category Cable to Leviton 110 Cat 6 Jacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # JR-LEV-2
- Zoro # G2241127
- UPC # 754082059226
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Termination Tool |
For Use With | Leviton Cat 6 Jacks |
Includes | Blade Head, Tool |
Special Features | Terminate Category Cable to Leviton 110 Cat 6 Jacks |
Battery Operated/Manual | Manual |
Description/Special Features | Terminate Category Cable to Leviton 110 Cat 6 Jacks |
Blade Type | Terminate/Cut |
Product Type | JackRapid(TM) Termination Tool |
Compatible Product Type | Cat 6 Jacks |
Power Source | Manual |
Compatible Block Type | Leviton 5G110; Leviton 6110G; Leviton 61110 |
Number of Blades Included | 1 |
Handle Type | Plain |
Additional Information | Unique design easily accommodates close-to-wall installation., Replaceable blade head for use with multiple jack types, For Leviton 61110, 5G110, 6110G |
Application/Usage | Cable Termination |
Product Name | JackRapid Termination Tool |
Product Line | JackRapid |
Description
Termination Tool, Blade Type Terminate/Cut, Includes Blade Head, Tool, Compatible Block Type Leviton 5G110; Leviton 6110G; Leviton 61110, Compatible Product Type Cat 6 Jacks, Handle Type Plain, Number of Blades Included 1, Power Source Manual, Product Type JackRapid(TM) Termination Tool, Special Features Terminate Category Cable to Leviton 110 Cat 6 Jacks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1403-250)
- SQUARE D Thermal Unit, 0.97 to 1.04A (A1.16)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Red (HS357-S250-RED)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- FLUKE NETWORKS Basic Fiber Verification Kit (FTK1000)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- Fluke Networks Test Equipment