Shop All Test Equipment
Fluke Networks
Termination Tool, JackRapid, Leviton Cat 5
Mfr # JR-LEV-1
Zoro # G3005371
product price: $134.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Leviton Cat 5 Jacks
- Includes Blade Head, Tool
- Special Features Multi Pair Termination
- Blade Type Terminate/Cut
- Battery Operated/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # JR-LEV-1
- Zoro # G3005371
- UPC # 754082059219
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Termination Tool |
For Use With | Leviton Cat 5 Jacks |
Includes | Blade Head, Tool |
Special Features | Multi Pair Termination |
Blade Type | Terminate/Cut |
Battery Operated/Manual | Manual |
Description/Special Features | Multi Pair Termination |
Product Type | JackRapid(TM) Termination Tool |
Handle Type | Plain |
Power Source | Manual |
Number of Blades Included | 1 |
Compatible Product Type | Cat 5 Jacks |
Compatible Block Type | Leviton 41106; Leviton 41108; Leviton 5G108 |
Additional Information | Leviton Jack: Supports jack models: 41106, 41108 Cat3/5, 5G108 Cat5e |
Product Name | JackRapid JR-LEV-1 Termination Tool |
Product Line | JackRapid |
Application/Usage | Cutting, Cable Termination |
Description
Termination Tool, Blade Type Terminate/Cut, Includes Blade Head, Tool, Compatible Block Type Leviton 41106; Leviton 41108; Leviton 5G108, Compatible Product Type Cat 5 Jacks, Handle Type Plain, Number of Blades Included 1, Power Source Manual, Product Type JackRapid(TM) Termination Tool, Special Features Multi Pair Termination
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- FLUKE NETWORKS Tone Generator, Network Infrastructure (4586079)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- Fluke Networks Test Equipment