Shop All Test Equipment
Fluke Networks
Simplifiber Pro Fiber Verification Kit
Mfr # FTK1000
Zoro # G109198544
product price: $2,953.99
/ea
Free Shipping & Returns
$2,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type SC
- Includes 850/1300 Multimode Source, Carrying Case, Magnetic Strap Attachment, SC Adapter, SimpliFiber Pro Power Meter
- Calibration Certificate None
- Standards Meets Class 1 CDRH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # FTK1000
- Zoro # G109198544
- UPC # 754082063117
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | AA |
Minimum Wavelength Measurement | 850 nm |
Manufacturer Warranty Length | 1 yr |
Minimum Cable Length | 6 ft |
Maximum Wavelength Measurement | 1,300 nm |
Description
SIMPLIFIBER PRO FIBER VERIFICATION KIT, Calibration Certificate None, Connector Type SC, Adapters Included SC, Alert Type Digital Display, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD, Includes 850/1300 Multimode Source, Carrying Case, Magnetic Strap Attachment, SC Adapter, SimpliFiber Pro Power Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2501N)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- Fluke Networks Test Equipment