Shop All Test Equipment
Fluke Networks
Set of DSX Cat 6 Adapters
Mfr # DSX-PC6S
Zoro # G409198572
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801
- Product Type Patch Cord Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX-PC6S
- Zoro # G409198572
- UPC # 754082111665
- Country of Origin Malaysia
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapter Set |
Standards | ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801 |
Product Type | Patch Cord Adapter |
Description
Adapter Set, Product Type Patch Cord Adapter, Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- FLUKE NETWORKS Singlemode TRC Kit 2M, Metal (SRC-9-SCLC-KIT-M)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-SPKRID)
- Fluke Networks Test Equipment