Shop All Test Equipment
Fluke Networks
Set Of Dsx Cat 5E Adapters
Mfr # DSX-PC5ES
Zoro # G409198565
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801
- Product Type Patch Cord Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX-PC5ES
- Zoro # G409198565
- UPC # 754082111658
- Country of Origin Malaysia
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapter Set |
Standards | ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801 |
Product Type | Patch Cord Adapter |
Description
Adapter Set, Product Type Patch Cord Adapter, Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- LEVITON Receptacle (8300-I)
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- FLUKE NETWORKS Optical Power Meter, SC Adapter Type, LCD (FTK1200)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-MS2-100)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- BAYCO Bayco® Cord Storage Reel KW-130, 150'L Cord Storage Reel (KW-130)
- Fluke Networks Test Equipment