Shop All Test Equipment
Fluke Networks
Set Of Dsx Cat 5E Adapters
Mfr # DSX-PC5E
Zoro # G209198512
Free Shipping & Returns
Not eligible for select promotions
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801
- Product Type Single Patch Cord Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # DSX-PC5E
- Zoro # G209198512
- UPC # 754082142522
- Country of Origin Malaysia
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Single Adapter |
Standards | ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801 |
Product Type | Single Patch Cord Adapter |
Description
Single Adapter, Product Type Single Patch Cord Adapter, Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Tone Generator, Network Infrastructure (4586079)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- Fluke Networks Test Equipment