Shop All Punch Down Tools
Fluke Networks
Punch Down Tool Kit, 110/66 Blade
Mfr # 11292000
Zoro # G9191126
Free Shipping & Returns
Not eligible for select promotions
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110/66
- Includes 66 and 110 Blades, Cable Stripper, D-Snips, Impact Tool
- Battery Operated/Manual Manual
- For Use With Copper Pair Cabling
- Product Type Punch Down Tool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # 11292000
- Zoro # G9191126
- UPC # 754082038207
- Country of Origin China
- Category Punch Down Tools
Dimensions
Drive Size1 | Sockets Not Included |
Description
Punch Down Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Blade, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Cable Stripper, (1) Punchdown Tool, (1) Wire Stripper, Number of Pliers 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- WIEGMANN Carbon Steel Disconnect Enclosure, 24 in H, 25 in W, 8 in D, NEMA 12; 13, Hinged (SDN12242508PL)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- PROSKIT Punch Down Tool w/110 and 66 Combi-Bld (CP-3148)
- Fluke Networks Punch Down Tools