Shop All Test Equipment
Fluke Networks
Probe, RJ11/RJ45 Connector Type
Mfr # PRO3000F60
Zoro # G2153489
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Telephone Jacks
- Primary Function Copper Cable Tracing (Probe)
- Instrument Display None
- Connector Type RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # PRO3000F60
- Zoro # G2153489
- UPC # 754082146001
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | No |
Maximum Cable Length | 10 mi |
Description
Probe, Testing Functions Tone Detection, Adapters Included RJ11, Connector Type RJ11, Data Safe Monitor No, Display Screen Type LED, For Use With Telephone Jacks, Includes 60 Hz Filter, Maximum Cable Length 10 mi, Wire Mapping Detections Opens, Shorts, Alert Type Light, Port Number Display No, Waterproof No, Product Type Probe, Operating Voltage 60V DC, Calibration Certificate Not Included, Data Logger No, Battery Chemistry Alkaline
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- IDEAL Mechanical Conn, Set Screw, 14-20AWG, PK100 (30-210)
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- FLUKE NETWORKS Basic Fiber Verification Kit (FTK1000)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- Fluke Networks Test Equipment